BOLLARD GUARD STEEL SAFETY 4.5 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOLLARD GUARD STEEL SAFETY 4.5 X 36

VESTIL

Web Price : $149.28 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # VESBOL36-4.5
  • Mfr. Model # BOL36-4.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1981
  • Shipping Weight 31.0 lbs

Product Details

Steel pipe safety bollard can be used both indoors and outdoors to protect work areas, racking and personnel. Molded rubber caps are removable. Base plate includes pre-drilled mounting holes. Unit has a yellow powder coat finish and a heavy-duty welded steel construction.

Technical Specs

  • Finish Powder Coated
  • Includes Molded Plastic Cap
  • Outside Dia. 4-1/2"
  • Number of Mounting Holes 4
  • Overall Height 36"
  • Locking System No
  • Overall Length 8"
  • Lighted No
  • Wall Thickness 8.000"
  • Installation Depth 8"
  • Net Weight 22 lbs.
  • Mounting Plate Dimensions 8" x 8"
  • Bollard Shape Round
  • Mounting Surface Concrete
  • Cap Shape Dome
  • Bollard Cover Color Yellow
  • Item Steel Pipe Safety Bollard

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list