BLOWER VGASOLINE 3.5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BLOWER VGASOLINE 3.5HP

AIR SYSTEMS

Web Price : $1,584.33 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # ASISVB-G8
  • Mfr. Model # SVB-G8
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Colour Gray
  • HP 4
  • Height 20"
  • Includes 8" Inlet and Outlet Flanges, Vibration Mounts, Safety Guard
  • Item Confined Space Centrigual Blower
  • Length 20"
  • Material Steel
  • Standards CAL-OSHA Approved Gasoline Engine
  • Engine Brand Briggs and Stratton
  • Width 20"
  • Fuel Type Gasoline
  • Maximum Flow in Free Air 3,000 CFM
  • Blower/Fan Speed 3,000 RPM
  • Run Time 2.5 hr
  • Duct Dia. 8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list