BLOWER KIT GASOLINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BLOWER KIT GASOLINE

AIR SYSTEMS INTERNATIONAL

Web Price : $2,377.07 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # ASISVB-G8CUP
  • Mfr. Model # SVB-G8CUP
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2567
  • Shipping Weight 111.0 lbs

Product Details

Confined space gasoline powered blower kit with custom/remote gas-tight muffler to prevent aspiration of CO, 3-1/2 HP motor, 3000 maximum cfm free industrial saddle vent, 6 and 15 foot ducts, duct canister, universal mount and 90 degree elbow.

Technical Specs

  • Colour Gray
  • Height 15"
  • Includes 6 and 15 ft. Duct, Industrial Saddle Vent, Universal Mount, Duct Carrier, 90 Degrees Elbow
  • HP 3.5
  • Length 15"
  • Item Confined Space Centrigual Blower
  • Width 15"
  • Material Steel
  • Fuel Type Gasoline
  • Engine Brand Briggs and Stratton
  • Standards CAL-OSHA Approved Gasoline Engine
  • Run Time 2-1/2 hr.
  • Duct Dia. 8"
  • Maximum Flow in Free Air 3,000 CFM
  • Blower/Fan Speed 3,000 RPM

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list