!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOWER WITH WORK LAMP AND PLUG, 2 SPEED, INPUT 120 V, 11 5/16 X 20 1/8 X 17 1/2 IN

BLOWER WITH WORK LAMP AND PLUG, 2 SPEED, INPUT 120 V, 11 5/16 X 20 1/8 X 17 1/2 IN

POWER CAT

BLOWER WITH WORK LAMP AND PLUG, 2 SPEED, INPUT 120 V, 11 5/16 X 20 1/8 X 17 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER WITH WORK LAMP AND PLUG, 2 SPEED, INPUT 120 V, 11 5/16 X 20 1/8 X 17 1/2 IN

BLOWER WITH WORK LAMP AND PLUG, 2 SPEED, INPUT 120 V, 11 5/16 X 20 1/8 X 17 1/2 IN

POWER CAT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # QMK1200XL
  • Mfr. Model # 1200XL
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2139
  • Shipping Weight 10.92 lbs

Product Details

This blower with work lamp and plug has 1200 cubic feet per minute airflow, 120 input voltage, 60 Hz, and 4.5 amps input. It measures 11 5/16 width x 20 1/8 height x 17 1/2 inches depth. It has two speeds, is for ducted fume removal, and is weather-resistant. It includes a wooden grip and a 15-amp duplex receptacle with a 14-gauge cord.

Technical Specs

  • Item 120 V, 1120 Portable Blower
  • Sound Level dBA Not Rated
  • Input (Amps) 4.5
  • Application Ducted Fume Removal
  • Height (In.) 20-1/8"
  • Depth (In.) 17-1/2"
  • Includes Wooden Grip, 15 Amp Duplex Receptacle, Weather Resistant Grounded, 14 Gauge Cord
  • Air Flow (CFM) 1,120
  • Hz 60
  • Motor HP 1/5
  • Input Voltage 120 V
  • Width (In.) 11-5/16"
  • Features 2 Speed, 120 V, 1120 CFM Portable Blower with 9-1/2" Wheel
  • Standards UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list