BLOCK CONTACTORACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

BLOCK CONTACTORACT

SQUARE D

Web Price : $58.32 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # SQD9001KA1
  • Mfr. Model # 9001KA1
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1322
  • Shipping Weight 0.05 lbs

Product Details

30 mm contact block. Terminals are at 20 degree angle to eliminate interference with other contact blocks mounted in tandem. Feature double-break fine silver contacts with wiping action. NEMA rated: A600 - P600. #12 to 24 AWG wire range allows use of more common small wire sizes. CSA certified.

Technical Specs

  • Item Standard Direct Acting
  • Contact Rating 10 A @ 250 VAC
  • Action Momentary
  • Application Finger Safe Operator
  • Colour Clear
  • Standards UL, CSA, CE
  • Contact Form 1NC/1NO
  • For Use With Schneider 9001K Series 30 mm Operators
  • Size 30mm
  • NEMA Contact Rating Designation A600/P600
  • Terminal Connection Screw/Clamp

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list