!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLEACH GERMICIDAL WIPES 70 CT

BLEACH GERMICIDAL WIPES 70 CT

CLOROX

BLEACH GERMICIDAL WIPES 70 CT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLEACH GERMICIDAL WIPES 70 CT

BLEACH GERMICIDAL WIPES 70 CT

CLOROX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CLO35309
  • Mfr. Model # 35309
  • UNSPSC # 47131803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

Bilingual labels can be located on the manufacturer's website www.Cloroxhealthcare.ca

Technical Specs

  • Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
  • Primary Chemical Bleach
  • Ready to Use/Concentrated Ready to Use
  • Sheet Size 6-3/4" x 9"
  • Colour White
  • Item Germicidal Disinfecting Wipes
  • Wet Contact Time 1 min or Less
  • Cleaner Form Wipes
  • Fragrance Unscented
  • Standards EPA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list