!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLANK STOCK,RECT,304SS,3/16 TX2 IN

BLANK STOCK,RECT,304SS,3/16 TX2 IN

APPROVED VENDOR

BLANK STOCK,RECT,304SS,3/16 TX2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLANK STOCK,RECT,304SS,3/16 TX2 IN

BLANK STOCK,RECT,304SS,3/16 TX2 IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4YTZ2
  • Mfr. Model # 4YTZ2
  • UNSPSC # 31231110
  • CATALOGUE PAGE # 1796
  • Shipping Weight 7.65 lbs

Technical Specs

  • Item Rectangular Blank Stock
  • Material Grade 304
  • Overall Length 6 ft
  • Overall Width 2 in
  • Thickness 3/16"
  • Fabrication Hot Rolled
  • Heat Treatable Yes
  • Yield Strength 30,000 psi
  • Brinell Hardness 131
  • Includes Material Certificate Yes
  • Minimum Temperature Not Available
  • Appearance Plain
  • Straightness Tolerance Not Rated
  • Tolerance Rating Standard
  • Material Stainless Steel
  • Shape Rectangular Bar
  • Length Tolerance +/-1.000 in
  • Width Tolerance +0.094/-0.031"
  • Thickness Tolerance +0.050/-0.010"
  • Heat Treatment Annealed
  • Mechanical Finish Mill
  • Tensile Strength 75,000 psi
  • Rockwell Hardness 74
  • Standards ASTM A240 and A480
  • Maximum Temperature 1,500 Degrees F
  • Fabrication Method Hot Rolled
  • System of Measurement Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list