!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLANK END FITTING,STEEL RACEWAY,IVO

BLANK END FITTING,STEEL RACEWAY,IVO

LEGRAND

BLANK END FITTING,STEEL RACEWAY,IVO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLANK END FITTING,STEEL RACEWAY,IVO

BLANK END FITTING,STEEL RACEWAY,IVO

LEGRAND

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1EXT7
  • Mfr. Model # DS4010B-DV
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Item Blank End Fitting
  • Material Steel
  • Number of Channels 2
  • Features For Closing Open End of DS4000B Raceway Base, Has Two 3/4 in and 1 in Trade Size KOs
  • Overall Length 5 29/32 in
  • Standards UL CUL
  • Series DS-4000
  • Colour Ivory
  • Compatible with Product Type DS4000 Raceways
  • Overall Height 2 3/16 in
  • Overall Width 1 1/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list