!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLADES HD 10/CARD

BLADES HD 10/CARD

OLFA

BLADES HD 10/CARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLADES HD 10/CARD

BLADES HD 10/CARD

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.52 / CARD

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # OLFLB10B
  • Mfr. Model # LB-10B
  • UNSPSC # 27111501
  • CATALOGUE PAGE # 476
  • Shipping Weight 0.2 lbs

Product Details

Heavy-duty LB utility blades. Heavy-duty snap off blades. 8 segments per blade. For CL, CMP-2, L-1, L-2, LL, NL-AL, NOL-1, OL, PL-1 and XL-2. 10 blades per package. Blade length 4 inches. Blade thickness 0.02 inch.

Technical Specs

  • Item Snap-Off Blade
  • Blade Length 4 1/2 in
  • Blade Thickness 0.03 in
  • Blade Edge Type Snap-Off
  • Compatible with Grainger Part Number 53168, 53171, 53172, 79143
  • Compatible with Series L: L5: PL: NOL: NL: BN: SL: XL: FL: MXP: LTD: L7: L6: CMP: L-1: XSR: CMP
  • For Cutting Cardboard Yes
  • For Cutting Leather Yes
  • For Cutting Plastic Yes
  • For Use With 18mm Utility Knives
  • Material Application Rubber
  • Number of Cutting Edges 8
  • Blade Edge Straight
  • Blade Material Steel
  • Blade Tip Standard
  • Blade Width 11/16 in
  • Compatible with Manufacturer Model Number BN-AL, BN-L, CL, CMP-2, DL-1, EXL, FL, L-1, L-1/green, L-2, L-3, L-5, L-6, L-7, L5-AL, L6-AL, L7-AL, LTD-AL-LFB, LTD-L-LFB, ML, MXP-AL, MXP-L, NL-AL, NOL-1, OL, PL-1, SL-1, XL-2, XSR-200, XSR-300, XSR-600
  • Features Blade Change Snap-End Cap
  • For Cutting Fabric Yes
  • For Cutting Paper Yes
  • For Cutting Rubber Yes
  • Includes Blade Dispenser No
  • Number of Blades Included 10
  • Number of Segments 8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list