BLADE WIPER FUSION 26 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

BLADE WIPER FUSION 26 IN

RAIN-X

http://catalogue.grainger.ca/2017?hybris=true
  • Item # RNX89826
  • Mfr. Model # 89826
  • UNSPSC # 25171507
  • CATALOGUE PAGE # 3208
  • Shipping Weight 0.55 lbs
Compare

Product Details

Rain-X(R) Fusion wiper blades. Aerodynamic heavy-duty blade design that resists wind lift. Features: synthetic rubber squeegee, durable wiper blade casing, and improved windshield contact. Pre-installed with small J-hook adapter and also fits large J-hook and side pin wiper arms.

Technical Specs

  • Motor Voltage 12
  • Center to Center Length (In.) 26
  • For Use With Automobile
  • Item Windshield Wipers
  • Application Windshield
  • Material Metal, Rubber
  • Includes Adaptors
  • Package Quantity 6
  • Size (In.) 26
  • Type Hybrid Blade
  • Series Fusion
  • Arm Type Small J-Hook, Large J-Hook, Side Pin

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list