BLADE HACK TUFF TOOTH 12X18T 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BLADE HACK TUFF TOOTH 12X18T 10/PK

LENOX

Web Price : $28.05 / PACKAGE of 10

Compliance and Restrictions

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # LNX20144
  • Mfr. Model # 20144V218HE
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 237
  • Shipping Weight 0.42 lbs

Product Details

Bi-metal construction allows blade to bend and flex. Shatter resistant and shock resistant. Tooth design eliminates tooth strippage for longer life.

Technical Specs

  • Item Hacksaw Blade
  • Material Bi-metal
  • Teeth per Inch 18 TPI
  • Blade Length 12"
  • Blade Width 1/2"
  • Hand Saw Application Metal
  • Nonsparking No
  • Blade Thickness 0.023"
  • Hand Saw Product Grouping Hacksaw Blades

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list