BLACK MZ HEATED JACKET XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

BLACK MZ HEATED JACKET XL

MILWAUKEE

http://catalogue.grainger.ca/2017?hybris=true
  • Item # MTL2345XL
  • Mfr. Model # 2345XL
  • UNSPSC # 53101804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs
Compare

Product Details

Jacket, Men's, Size X-Large, Fits Chest Size 28 In., Black, Length 37-1/2 In., Insulated Yes, Material Polyester, Lining Material Thermal Knit Fleece, Closure Type Zipper, Number of Outside Pockets 3, Includes Heated Jacket, M12(TM) Battery Holder, Battery and Charger, Standards CSA

Technical Specs

  • Colour Black
  • Size X-Large
  • Length 37-1/2"
  • Includes M12(TM) Battery Holder, Battery, Charger
  • Item Jacket
  • Material Polyester
  • Standards CSA
  • Closure Type Zipper
  • Lining Material Thermal Knit Fleece
  • Fits Chest Size 28"
  • Gender Men's
  • Insulated Yes
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Battery Included 2XKZ6
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Sleeve Length 37-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list