BKD GLS 40UM 10INLNG 304CORE 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

BKD GLS 40UM 10INLNG 304CORE 6PK

PARKER

http://catalogue.grainger.ca/2017?hybris=true
  • Item # PAFK6R10G
  • Mfr. Model # K6R10G
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.46 lbs
Compare

Technical Specs

  • Application Process Water, Petroleum Oils
  • For Use With All Similar Competitive Housings
  • Height 10"
  • Inside Dia. 1"
  • Item String Wound Filter Cartridge
  • Max. Temp. 750 Degrees F
  • Max. Pressure 35 psi
  • Filter Cartridges Sub-Category String and Blanket Wound Cartridges
  • Filter Diameter 2-7/16"
  • Micron Rating 40
  • Filter Flow Rate 5.00 gpm
  • Filter Reduces Particulates
  • Filter Cartridge Media Glass Fiber

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list