!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIT 50MM HEX 4MM (3/PK)

BIT 50MM HEX 4MM (3/PK)

WESTWARD

BIT 50MM HEX 4MM (3/PK) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIT 50MM HEX 4MM (3/PK)

BIT 50MM HEX 4MM (3/PK)

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWBSH504MP
  • Mfr. Model # BSH504MP
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

3/Pack. Screwdriver bit, power Hex head, 1/4 inch shank. High grade modified S2 steel, 4mm drive size x 1-15/16 inch overall length.

Technical Specs

  • Item Hex Head Power Bit
  • Tool Insertion Size 4mm Hex

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list