!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BICYCLE STORAGE 91HX100-3/8WX96IND

BICYCLE STORAGE 91HX100-3/8WX96IND

APPROVED VENDOR

BICYCLE STORAGE 91HX100-3/8WX96IND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BICYCLE STORAGE 91HX100-3/8WX96IND

BICYCLE STORAGE 91HX100-3/8WX96IND

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,967.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM49P401
  • Mfr. Model # 49P401
  • UNSPSC # 30201801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 403.0 lbs

Technical Specs

  • Product Type Bicycle Storage
  • Seating Depth Not Applicable
  • Nominal Exterior Depth 96 in
  • Nominal Exterior Length 100 in
  • Interior Depth 92 in
  • Interior Length 96.4 in
  • Finish Polyethylene, Powder-Coated
  • Includes Lighting No
  • Bicycle Capacity 8
  • Colour Beige
  • Opening Width 96.4 in
  • Shelter Configuration Open Front/Closed Back
  • Number of Panels 10
  • Panel Distance to Roof Front: 10 in : Back: 2 in
  • Post Colour Blue
  • Roof Material Steel
  • Includes Seating No
  • Wind Rating 38 mph
  • Seating Height Not Applicable
  • Seating Width Not Applicable
  • Nominal Exterior Height 91 in
  • Roof Design Slope
  • Interior Height 87 in
  • Includes Exhaust Fan No
  • Frame Material Steel
  • Assembled Unassembled
  • Occupant Capacity 15 to 18
  • Opening Height 87 in
  • Interior Area 64 sq ft
  • Number of Sides 3
  • Panel Colour Beige
  • Panel Material Steel
  • Post Material Steel
  • Includes Mounting Hardware Yes
  • Resistance Properties Corrosion Resistant, Impact Resistant, Water Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list