BICYCLE INDUSTRIAL HEAVY DUTY BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BICYCLE INDUSTRIAL HEAVY DUTY BLACK

VESTIL

Web Price : $3,836.76 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # VESIBIKE3HH-BL
  • Mfr. Model # IBIKE3HH-BL
  • UNSPSC # 25161507
  • CATALOGUE PAGE # 1923
  • Shipping Weight 105.0 lbs

Product Details

A quick, easy and safe way to move around large facilities. Built with rider friendly features and the ability to handle various loads while moving through a facility with ease and efficiency. A three wheel design includes hand brakes for sure stopping. Adjustable height seat.

Technical Specs

  • Item Industrial Bicycle
  • Wheel Dia. 26"
  • Brake Front Cantilever V Brake, High Stop Coaster Brakes
  • Fork 26" MWT Cantilever
  • Load Capacity 500 lbs.
  • Colour Black
  • Basket Wire
  • Chain Heavy-Duty
  • Frame Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list