!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIB APRON,BLUE,47 IN. L,VINYL

BIB APRON,BLUE,47 IN. L,VINYL

ANSELL

BIB APRON,BLUE,47 IN. L,VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIB APRON,BLUE,47 IN. L,VINYL

BIB APRON,BLUE,47 IN. L,VINYL

ANSELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5EMC6
  • Mfr. Model # 56-007
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.48 lbs

Technical Specs

  • Item Chemical Resistant Bib Apron
  • FDA Compliant No
  • Overall Length 47 in
  • Seam Style Sealed
  • Standards Food Contact
  • Waist Closure Tie
  • Grommet Material PVC
  • Protection Type Chemical
  • Breakaway No
  • Includes Sleeves No
  • Neck Closure Type Tie
  • Anti-Static No
  • Colour Blue
  • Material Vinyl
  • Overall Width 33 in
  • Size 33" x 47"
  • Thickness 6 mil
  • Back Style Open-Back
  • Length Type Shin
  • Apron Type Bib Apron
  • Includes Grommets Yes
  • Material Performance Light Duty
  • Secondary Flame Resistantance No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list