Discontinued with Replacement
BENCH GRINDER HD 10IN 1HP 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

BENCH GRINDER HD 10IN 1HP 120V

WESTWARD

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSWBG10D
  • Mfr. Model # BG10D
  • UNSPSC # 23241401
  • CATALOGUE PAGE # 425
  • Shipping Weight 120.12 lbs
Compare
Suggested Replacement Product
BENCH GRINDER,10",1 HP,120V,10 A

Web Price : $582.99 / EACH

Product Details

Enclosed ball bearing motor, compact motor housing, removable wheel guards. Adjustable two-way tool rests for wheel wear and angle grinding. Complete with spark guards and safety eyeshields.

Technical Specs

  • Item Bench Grinder
  • HP 1
  • Overall Length 24"
  • Voltage 115/230
  • Standards CSA Certified
  • Overall Height 13-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list