BELT LINEMNS LTHR BCK-SVR FLL-FLTNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BELT LINEMNS LTHR BCK-SVR FLL-FLTNG

HONEYWELL MILLER

Web Price : $782.59 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # MLR88N1/D23
  • Mfr. Model # 88N1/D23
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2636
  • Shipping Weight 6.0 lbs

Product Details

Linemans Belt, Full-Floating, 38 to 48 In., Material Webbing - Polyester, Back Pad - Leather, Thread - Polyester, D-Ring - Clear Chromate Finished Carbon Steel, Hardware - Steel, Grommets - Brass, Label - Metal Tag, Connection D-Ring, For Use With 7700A/YL/GP-1, ARL-100-Z7/8FT, 6NFLS/6FTYL Tensile Strength Webbing - 5000 lbs., D-Ring - 5, 000 lbs., Buckle - 4000 lbs., Hardware Steel

Technical Specs

  • Item Body Belt
  • Brand and Series Honeywell Miller
  • Colour Black/Tan
  • Features Leather Back-Saver Body Pad with D-Saddle, 1-3/4" Waist Strap, Scaffolding D-Ring, Side Positioning D-Rings, Leather Tool Loops, Support Belt Rings, Tape Thong, Accessory Ring and Snap
  • Hardware Material Steel
  • Maximum Waist Size 48"
  • Number of D-Rings 4
  • Weight Capacity 310 lb.
  • Size 38" - 48"
  • Belt Material Leather
  • Buckle Type Tongue
  • D-Ring Style Full Floating
  • Fits Waist Sizes 38" to 48"
  • Includes Padding Yes
  • Minimum Waist Size 38"
  • Standards OSHA 1926.159, 1926.959, 1926.502 (d), ANSI A10.32, CSA Z259.3
  • Fall Protection Subhead Full Floating

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list