!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BEDSPREAD,QUEEN,FOREST GREEN

BEDSPREAD,QUEEN,FOREST GREEN

MARTEX

BEDSPREAD,QUEEN,FOREST GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEDSPREAD,QUEEN,FOREST GREEN

BEDSPREAD,QUEEN,FOREST GREEN

MARTEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG15V623
  • Mfr. Model # 15V623
  • UNSPSC # 52121513
  • CATALOGUE PAGE # 1089
  • Shipping Weight 7.6 lbs

Technical Specs

  • Item Bedspread
  • Width 100 in
  • Colour Forest Green
  • Back Fabric Poly/Cotton
  • Fill Weight 5 oz.
  • Size Queen
  • Length 118 in
  • Face Fabric Poly/Cotton
  • Fiberfill Polyester
  • Package Quantity 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list