BEAKER,W/HANDLE,5000ML,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BEAKER,W/HANDLE,5000ML,PK 2

LAB SAFETY SUPPLY

Web Price : $154.56 / PACKAGE of 2

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGS23X904
  • Mfr. Model # 23X904
  • UNSPSC # 41121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Beaker with Handle Low Form
  • Special Features Autoclavable, Printed Graduations, Low Form has Increased Stability
  • Graduation Subdivisions 500mL
  • Includes Pour Spout
  • Series TAR100
  • Graduation Range 1000 to 5000mL
  • Autoclavable Yes
  • Sterile/Non-Sterile Non-Sterile
  • Disposable/ Reusable Reusable
  • Glassware Class Not Rated
  • Labware Basic Material Plastic
  • Labware Body Color White Frosted
  • Labware Body Material Polypropylene
  • Labware Capacity - English 169.07 oz.
  • Labware Capacity - Metric 5,000mL
  • Labware Inside Dia. - English 8.50"
  • Beaker Type Low Form with Handle
  • Labware Height - English 10.24"
  • Labware Height - Metric 260 mm
  • Labware Inside Dia. - Metric 216 mm
  • Labware Outside Dia. - English 7.89"
  • Labware Outside Dia. - Metric 200.5 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list