BEAKER,LOW FORM,GLASS,500ML,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BEAKER,LOW FORM,GLASS,500ML,PK 6

LAB SAFETY SUPPLY

Web Price : $32.20 / PACKAGE of 6

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGS5YGZ4
  • Mfr. Model # 5YGZ4
  • UNSPSC # 41121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Item Beaker, Low Form
  • Special Features Pouring Spout
  • Graduation Subdivisions 100mL
  • Graduations Yes
  • Series 1101
  • Graduation Range 100 to 500mL
  • Autoclavable Yes
  • Disposable/ Reusable Reusable
  • Glassware Class Not Rated
  • Sterile/Non-Sterile Non-Sterile
  • Labware Basic Material Glass
  • Labware Body Color Clear
  • Labware Body Material Glass
  • Labware Capacity - English 16.9 oz.
  • Beaker Type Low Form
  • Labware Capacity - Metric 500mL
  • Labware Inside Dia. - Metric 81 mm
  • Labware Inside Dia. - English 3.2"
  • Labware Height - English 4.6"
  • Labware Height - Metric 118 mm
  • Labware Outside Dia. - Metric 87 mm
  • Labware Outside Dia. - English 3.4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list