BEACON FIXED 12-24V AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BEACON FIXED 12-24V AMBER

HELLA

Web Price : $230.20 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # HLAH27112001
  • Mfr. Model # H27112001
  • UNSPSC # 46161511
  • CATALOGUE PAGE # 3097
  • Shipping Weight 1.7 lbs

Product Details

K-LED(R) 100 beacons provide exceptional light output in a compact package. The multivolt beacon features 11 user selectable flash patterns that can be sychronized and grouped to function as a part of a complete warning system.

Technical Specs

  • Base Material Plastic
  • Features Weatherproof and vibration resistantReverse polarity protectionMultiple units are synchronizable and can flash simultaneously or alternately
  • Includes Hardware Kit
  • Item Beacon
  • Housing Material Polycarbonate
  • Voltage 12 - 24 VDC
  • Standards SAE J845
  • Watts 42
  • Lens Design Round
  • Lens Material Polycarbonate
  • Current Drawn 3.3 A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list