!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MX FUEL CP BATTERY, 3 AH, 120V AC, LI-ION, 10⅝ X 4 X 4⅛ IN, RECHARGEABLE

MX FUEL CP BATTERY, 3 AH, 120V AC, LI-ION, 10⅝ X 4 X 4⅛ IN, RECHARGEABLE

MILWAUKEE

MX FUEL CP BATTERY, 3 AH, 120V AC, LI-ION, 10⅝ X 4 X 4⅛ IN, RECHARGEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MX FUEL CP BATTERY, 3 AH, 120V AC, LI-ION, 10⅝ X 4 X 4⅛ IN, RECHARGEABLE

MX FUEL CP BATTERY, 3 AH, 120V AC, LI-ION, 10⅝ X 4 X 4⅛ IN, RECHARGEABLE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $732.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTLMXFCP203
  • Mfr. Model # MXFCP203
  • UNSPSC # 26111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.16 lbs

Product Details

This MX Fuel series battery has a charging voltage input of 120V AC with a capacity of 3.0 ampere-hour and has a lithium-ion battery. It measures 10⅝ length x 4 width x 4⅛ inches height. It features 5x more overmould in impact zones, battery series are interchangeable within a platform. and an onboard fuel gauge.

Technical Specs

  • Item Battery Pack
  • Battery Chemistry Li-Ion
  • Number of Batteries Included 1
  • Included Charger Class No
  • Automatic Shut-Off No
  • Cordless Tool Battery Platform MX FUEL
  • Overall Length 10 5/8 in
  • Weight 5.9 lb
  • For Use With All MX FUEL(TM) Equipment
  • Tool Brand Milwaukee
  • Battery Capacity 3.0 Ah
  • Charger Included No
  • Cordless Tool Kit Contents (1) Battery
  • Charger Input Voltage 120V AC
  • Battery Series CP
  • Overall Height 4 1/8 in
  • Overall Width 4 in
  • Wireless Tool Tracking No
  • Features All-Weather Performance, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list