!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATTERY OPERATED EXIT TRIM LOCK

BATTERY OPERATED EXIT TRIM LOCK

TRILOGY BY ALARM LOCK

BATTERY OPERATED EXIT TRIM LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY OPERATED EXIT TRIM LOCK

BATTERY OPERATED EXIT TRIM LOCK

TRILOGY BY ALARM LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,835.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3CCK1
  • Mfr. Model # 3CCK1
  • UNSPSC # 46171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.28 lbs

Technical Specs

  • Item Control Lock
  • Access Method Keypad
  • Lock Material Zinc Alloy
  • Series ETDL
  • Door Thickness 1-3/4"
  • Hand NH
  • Outside Width 3"
  • Inside Height 11"
  • Backset 3"
  • Timed Entry Allowance 5 to 20 sec.
  • Battery Life 60,000 Cycles
  • Event Audit Trail 40,000
  • Weather Resistant No
  • Includes 5 AA Batteries
  • Ligature Resistant No
  • Function Entry with Key Override
  • Mounting Style Yale Exit Devices
  • Finish Satin Chrome
  • Handle Type Lever
  • Key Override Options Schlage "C" Keyway (Included)
  • Outside Height 11"
  • Outside Depth 3 in
  • Latch Length 1"
  • Number of Keys 12
  • Power Source (5) AA Batteries
  • Operating Temp. Range 150 to - 31
  • Max. User Codes 2000
  • For Use With Yale Exit Devices
  • Electrical/Mechanical Electrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list