BATHROOM FAUCET,WIDESPREAD,5-7/8INH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BATHROOM FAUCET,WIDESPREAD,5-7/8INH

SPEAKMAN

Web Price : $312.15 / EACH

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GUS46AE17
  • Mfr. Model # SB-1721-E
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.41 lbs

Technical Specs

  • Flow Rate 1.20 gpm
  • Includes *
  • Item Bathroom Faucet
  • Number of Holes 3
  • Replacement Cartridge Mfr. Model Number 42CX09 or 42CX10
  • Power Source None
  • Series Chelsea
  • Manufacturers Warranty Length 1 yr.
  • Faucet Finish Chrome
  • Spout Length 5"
  • Number of Handles 2
  • Ligature Resistant No
  • ADA Compliance Yes
  • CEC Compliant CEC Compliant
  • Standards ASME A112.18.1/CSA B125.1, NSF 61 and WaterSense
  • Flow Outlet Type - Faucet Aerated
  • Faucet Spout Shape Mid Arc
  • Mounting Type - Faucet Deck
  • Plumbing Brand Speakman
  • Faucet Installation Style Widespread
  • Faucet Type Bathroom Sink Faucet
  • Faucet Handle Type Lever
  • Drain Style Drain with Pop-Up Rod

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list