BANDSAW BI-METAL 8-1/2 250X3/4X035 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

BANDSAW BI-METAL 8-1/2 250X3/4X035

WESTWARD

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSW50902
  • Mfr. Model # 50902
  • UNSPSC # 15121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs
Compare

Product Details

Bi-metal bandsaw blade. 8/12 250 X 3/4 X .035

Technical Specs

  • Item Bandsaw Blade
  • Blade Width 3/4" x 0.035"
  • Teeth per Inch 8/12
  • Blade Length 250"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list