!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BALLAST IGNITOR

BALLAST IGNITOR

LUMAPRO

BALLAST IGNITOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALLAST IGNITOR

BALLAST IGNITOR

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE1XUG2
  • Mfr. Model # 1XUG2
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Ballast Ignitor
  • Max. Bulb Watts 450 W
  • Max. Distance to Bulb 25 ft
  • Diameter 1-3/4"
  • Includes Mounting Bracket and Hardware
  • Ballast Bulb Type Metal Halide
  • Min. Distance to Bulb 2 ft
  • Number of Bulbs Supported 1
  • Length 2-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list