FLUORESCENT BALLAST, T8, 120 TO 277V AC, 4 BULBS SUPPORTED, 40 W BULB MAX
FLUORESCENT BALLAST, T8, 120 TO 277V AC, 4 BULBS SUPPORTED, 40 W BULB MAX
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Start Type Instant, Voltage 120/277, Input Watts 108 - 112, Ballast Factor 0.88, Power Factor Greater Than 0.98
Technical Specs
- Item Fluorescent Ballast
- Brand and Series LumaPro(R)
- Ballast Start Type Instant
- Number of Bulbs Supported 4
- Ballast Bulb Type T8
- Dimming Type No Dimming
- Min. Starting Temp. 0 Degrees F
- Input Watts 108 W
- Power Factor 0.98
- Operating Amps @ 120V 0.93 A
- Length 9 1/2 in
- Height 1 in
- Sockets Included No
- Product Type Fluorescent Ballast
- Ballast Type Electronic
- Input Voltage 120 to 277V AC
- Max. Bulb Watts 40 W
- Dimming No
- Dimming Method No Dimming
- Amps AC 0.93
- Ballast Factor 0.88
- Frequency 50/60 Hz
- Total Harmonic Distortion Less than 10%
- Width 1 5/16 in
- Wiring Type Parallel
- Starter Required No
Related Products
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.26
/ EACH
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.49
/ EACH
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.98
/ EACH
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.51
/ PACKAGE
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,218.42
/ EACH