BALL MOUNT DOUBLE ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BALL MOUNT DOUBLE ADJUSTABLE

DYNALINE

Web Price : $82.88 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # DYL11562
  • Mfr. Model # 11562
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3212
  • Shipping Weight 19.85 lbs

Product Details

Ball moutn. Solid steel, 5/8 inch pin hole, 1-7/8 inch ball supports up to 2,000 lb: 2 inch ball up to 3,500 lb.

Technical Specs

  • Item Adjustable Ball Mounts
  • Height 3 - 3/5" - 9 - 3/5"
  • Includes Pull Pins And Clips
  • Features Solid Steel, 5/8" Pin Hole, 1-7/8" Ball Supports Up to 2, 000 Lb, 2" Ball Up to 3, 500 Lb.
  • Finish Black Powder Coat
  • Length 13 - 1/2"
  • Shank Size 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list