!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BACKPACK VACUUM,120 V

BACKPACK VACUUM,120 V

DAYTON

BACKPACK VACUUM,120 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACKPACK VACUUM,120 V

BACKPACK VACUUM,120 V

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DTN4TR09
  • Mfr. Model # 4TR09
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.5 lbs

Technical Specs

  • Vacuum Product Grouping Backpack Vacuum
  • Vacuum Filtration Type Standard
  • Vacuum Capacity 1-3/4 gal
  • Vacuum Air Flow 75 cfm
  • Weight 9.8 lb
  • Sound Level Not Rated
  • Current 10 A
  • Hose Dia. 1-1/2"
  • Power Cord Length 50 ft
  • Standards cULus
  • Vacuum Power Source Corded
  • Vacuum Collection Type Disposable Bag
  • Vacuum Pickup Type Dry
  • Static Pressure 90"
  • Height 19-1/2"
  • Number of Motor Stages 2
  • Voltage 120
  • Hose Length 5 ft.
  • Includes 5 ft. x 1-1/2" Locking Swivel Hose, (2) Lightweight Aluminum Wands, Multisurface Floor Nozzle, Micro-lined Collection and Cloth Filter
  • Item Professional Duty Back Pack

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list