ATTACHMENT PULLING 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ATTACHMENT PULLING 8IN

OTC

Web Price : $546.54 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # OTC1126
  • Mfr. Model # 1126
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 183
  • Shipping Weight 19.615 lbs

Product Details

Bearing splinters maximum spread 8 inches. Minch spread 5/8 inch.

Technical Specs

  • Item Bearing Splitter
  • Min. Spread (In.) 5/8
  • Screw Width 7-1/8
  • For Use With All
  • Application Use on Jobs Where Space does Not Permit Use of Puller Jaws Directly Behind Part to be Removed
  • Max. Spread (In.) 8
  • Screw Size 1-14
  • Use w/Jaw or Push Puller No. 1047, 1043, 938
  • Function Knife Like Edges Secure a Gripping Surface, Manual Jaw Pullers, Jaws Grip Attachments Outer Edge, Push Puller, Puller Legs are Threaded Into Attachments 2 Tapped Holes
  • Number of Pieces 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list