!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEMPORARY JOB SITE LIGHT, LED, 12,000 LUMENS, 1 BRIGHTNESS LEVEL, IP54

TEMPORARY JOB SITE LIGHT, LED, 12,000 LUMENS, 1 BRIGHTNESS LEVEL, IP54

PELICAN

TEMPORARY JOB SITE LIGHT, LED, 12,000 LUMENS, 1 BRIGHTNESS LEVEL, IP54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPORARY JOB SITE LIGHT, LED, 12,000 LUMENS, 1 BRIGHTNESS LEVEL, IP54

TEMPORARY JOB SITE LIGHT, LED, 12,000 LUMENS, 1 BRIGHTNESS LEVEL, IP54

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,034.34 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PLC9460BK
  • Mfr. Model # 9460BK
  • UNSPSC # 26111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs

Technical Specs

  • Item Temporary Job Site Light
  • Battery Chemistry Lead Acid
  • Maximum Brightness 12,000 lm
  • Power Cord Length 13 ft
  • Lighting Technology LED
  • Mount Type Floor Stand
  • Hazardous Location Specification Not Rated
  • Maximum Height Adjustment 79 in
  • Includes Bulb Built-In
  • Charging Time 8 hr
  • Cord Wire Gauge 16 AWG
  • Includes Instructions, Battery, Charger, Light Unit, Extendable Masts, Light Heads, AC Charger
  • Job Light Type Floor Stand Light
  • Lamp Life 50,000 hr
  • Number of Cord Wires 16
  • Replacement Bulb Part Number No
  • Standards CE
  • Power Source Battery, Corded
  • Maximum Run Time 24 hr
  • Number of Brightness Levels 1
  • Operating Voltage 12V DC
  • Number of Lamp Heads 2
  • Frame Colour Black
  • IP Rating IP54
  • Colour Rendering Index Not Applicable
  • Brightness Levels 12,000 lm
  • Cord Designation SJTW
  • Head Colour Black
  • Includes Batteries Yes
  • Lamp Guard Polypropylene
  • Light Distribution Flood
  • Overall Height 79 in
  • Run Time Levels 3 hr, 9 hr
  • Wattage 106 W

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list