ARBOR SANDING DISC,4-1/2IN,60GRIT,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

ARBOR SANDING DISC,4-1/2IN,60GRIT,P

WESTWARD

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSW10Z958
  • Mfr. Model # 10Z958
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 593
  • Shipping Weight 4.75 lbs
Compare

Product Details

7/8 inch arbor. Sold in packages of 25. For wood, metal, casting and stainless steel applications. Full resin bond and fibre backing for strength, durability and tear resistance. Use on right-angle grinders with back-up pads.

Technical Specs

  • Colour Blue
  • Item Arbor Mount Sanding Disc
  • Max. RPM 11,000
  • Vacuum Hole Design Non-Vacuum
  • Abrasive Material Zirconia Alumina
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Series VR582
  • Backing Weight v

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list