APRON BIB 50 IN LONG GREEN M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

APRON BIB 50 IN LONG GREEN M

CONDOR

Web Price : $13.20 / EACH

Compliance and Restrictions

  • None

Compare
The product is currently unavailable due to a global inventory shortage. There is no restocking timeline at this time. Please check back later or consider selecting a different product.
Availability
Product currently unavailable. Have a user ID?
Login to see details specific to you.
http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR3BU46
  • Mfr. Model # 3BU46
  • UNSPSC # 46181501
  • CATALOGUE PAGE # 2296
  • Shipping Weight 1.9 lbs

Product Details

Bib Apron, Length 50 In., Width 35 In., Green, PVC, 18 mil Thickness, Ties Closure Type, Raw Seam Style, Size M

Technical Specs

  • Length 50"
  • Colour Green
  • Item Bib Apron
  • Size Medium
  • Material PVC
  • Width 35"
  • Seam Style Raw
  • Thickness 18 mil
  • Colour Family Greens
  • Number of Pockets 0
  • Resistant To Abrasion, Acids, Alcohols, Bases, Caustics, Cuts
  • Apron Waist Closure Type Ties
  • Apron Primary Material Nylon/PVC/Vinyl
  • Grommet Type Plastic
  • Apron Neck Closure Type Ties

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list