!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANTI SPATTER SPRAY PROTEX ORIG 1GAL

ANTI SPATTER SPRAY PROTEX ORIG 1GAL

ARCAIR

ANTI SPATTER SPRAY PROTEX ORIG 1GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI SPATTER SPRAY PROTEX ORIG 1GAL

ANTI SPATTER SPRAY PROTEX ORIG 1GAL

ARCAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $137.18 / GALLON

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ARC53-011-000
  • Mfr. Model # 53011000
  • UNSPSC # 23271801
  • CATALOGUE PAGE # 2203
  • Shipping Weight 12.27 lbs

Product Details

Protex(R) original anti-spatter compound is for all heavy-duty high heat applications. The arc stabilizing base material used in Protex Original allows it to withstand temperatures of approximately 1,600 Degrees F. Can be diluted 1:1 with water.

Technical Specs

  • Item Arcair Protex Original
  • Container Type Bucket
  • Series Arcair
  • Density 1 g/mL
  • Form Liquid
  • Propellant None
  • Minimum Temperature -40 Degrees F
  • Container Capacity 1 gal
  • Chemical Base Water
  • Agent Colour Pink
  • Features Non-Flammable, Non-Toxic
  • Process Fixtures, Large Weldments and Jigs from Spatter and Slag
  • Maximum Temperature 120 Degrees F
  • Weight 9.9 oz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list