!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
ANTI-SEIZE LB 8008 COPPER 8 LB

ANTI-SEIZE LB 8008 COPPER 8 LB

LOCTITE

ANTI-SEIZE LB 8008 COPPER 8 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SEIZE LB 8008 COPPER 8 LB

ANTI-SEIZE LB 8008 COPPER 8 LB

LOCTITE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LCT51009
  • Mfr. Model # 51009
  • UNSPSC # 15121902
  • CATALOGUE PAGE # 2260
  • Shipping Weight 9.0 lbs
Suggested Replacement Product
ANTI-SEIZE,GENERAL PURPOSE,8 LBS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $401.82 / EACH

EHC: EHC :

Product Details

C5-A copper base anti-seize is an exclusive formula which suspends copper and graphite in a high-quality grease. Protects metal parts from rust, corrosion, galling, and seizing at temperatures to 982 degrees C (1800 degrees F).

Technical Specs

  • Anti-Seize Type General Purpose Anti-Seize
  • Series LB 8008
  • Container Size 8 lb
  • Anti-Seize Base Copper
  • Metal Free No
  • Conductive Yes
  • Anti-Seize Colour Copper
  • Min. Operating Temp. -20 Degrees F
  • NSF Rating Not Rated
  • VOC Content 3 %
  • Flash Point 199 Degrees F
  • Military Standard MIL-PRF-907F
  • Anti-Seize Brand Loctite
  • Net Fill 128 oz
  • Anti-Seize Container Can
  • Primary Additive Graphite
  • For Use On Materials Aluminum, Stainless Steel
  • Maximum Pressure Not Rated
  • Odorless No
  • Max. Operating Temp. 1,800 Degrees F
  • 50 State VOC Compliant No
  • Flammability Non-Flammable
  • Standards CFIA Listed
  • USDA Certified Biobased Product No

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list