ANEMOMETER HIGH TMP MTL VNE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

ANEMOMETER HIGH TMP MTL VNE

EXTECH

Web Price : $607.39 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # EXT407113
  • Mfr. Model # 407113
  • UNSPSC # 41114401
  • CATALOGUE PAGE # 1250
  • Shipping Weight 2.818 lbs

Product Details

Unit measures air speed and air volume in heating/cooling/venting ducts. Features a metal vane that withstands temperatures to 175 degree F and air speeds to 78.3 MPH. Records max./min. and includes data hold and auto power-off. Large 9,999-count LCD. RS-

Technical Specs

  • Includes Metal Vane Sensor with 3.9 ft. Cable, Battery, Holster with Stand, Instructions, Hard Carrying Case
  • Item Heavy Duty CFM Metal Vane Anemometer
  • Cord Length 3.9 ft.
  • Temp. Range 32 Degrees F - 175 Degrees F
  • Data Logging No
  • Display LCD
  • Power Source 9 V Battery
  • Special Features Display Air Flow (CFM) or Air Velocity plus Temperature simultaneously, Super large (9999 count) LCD display, Record/Recall MIN, MAX readings, Data Hold plus Auto power off, 9 V battery power or optional AC adaptor, Complete with 9 V battery, protective rubber holster with stand, hard carrying case and metal vane sensor with 3.9 ft. (120 cm) cable.
  • Resolution 1 FPM
  • Temp. Accuracy +/-1.5 Degrees F
  • Velocity (FPM) 100 - 6890
  • Velocity (MPS) 0.5 to 35
  • Auto Power Off Yes
  • Data Hold Yes
  • Probe Size 2.80" dia.
  • Interface RS232
  • Velocity (KPH) 1.8 - 126
  • Velocity (Knots) 1 - 68
  • Vane Material Metal
  • Air Volume 0 - 999,900 CFM
  • Air Velocity Accuracy +/-2%
  • Humidity Sensing No
  • Velocity (MPH) 1.1 to 78.3
  • Manufacturers Warranty Length 3 yr.
  • Storage Capacity Min/Max
  • Sensing Method Rotating Vane and Thermistor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list