ANCHOR BOLT GROUT EA 9011 20.7 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ANCHOR BOLT GROUT EA 9011 20.7 OZ

LOCTITE

Web Price : $71.59 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # LCT1108758
  • Mfr. Model # 1108758
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1081
  • Shipping Weight 1.56 lbs

Product Details

Loctite Fixmaster anchor bolt grout HP is perfect for horizontal, vertical and overhead applications. No drip non-sag formulation. For indoor or outdoor use. 20.7 ounce cartridge. 4 hour cure time. 22,328 lb tension load.

Technical Specs

  • Item Anchor Bolt Grout HP Kit
  • Application Anchor Threaded Rod, Bolts, Dowels
  • Colour Gray
  • For Use With Mfr. No. 1093981 Applicator and Mfr. No. 1100963 Mix Nozzle
  • Container Size 20.7 oz.
  • VOC 7.84g/L
  • Meets OSHA, ASTM
  • Characteristics 1:1 Mixing Ratio, 2 Part, High Performance, Solvent-free, No Odor, Non-Sag
  • Coverage Not Specified
  • Number of Components 2
  • Flash Point Greater Than 93 Degrees C
  • Patching Application Anchors and Grouts
  • For Use On Surface Material Concrete, Masonry
  • Starts to Harden 20 min.
  • Full Cure Time 4 hr.
  • Container Style Dual Cartridge
  • Cured Color Family Grays

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list