ALUMINUM ANGLE VISE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ALUMINUM ANGLE VISE

MIBRO

Web Price : $37.88 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # MIB3415405
  • Mfr. Model # 3415405
  • UNSPSC # 31162916
  • CATALOGUE PAGE # 249
  • Shipping Weight 3.0 lbs

Product Details

Die cast aluminum. Heavy duty body and spindle design. Ergonomic soft grip plastic handle. Quick release mechanism. Steel jaws for added durability. Jaws with horizontal and vertical V grooves for clamping round objects. Allows for both 45 Degrees and 90 Degrees joints.

Technical Specs

  • Features Allows user to make both 45 and 90 Degrees joints. Clamp Height = 1" (25 mm). Made of die cast aluminum. Heavy duty body and spindle design. Ergonomic soft grip plastic design. Quick release mechanism. Steel jaws for added durability. Steel jaws with horizontal and vertical V grooves for clamping round objects.
  • Item Clamp
  • Includes (1) Clamp
  • Jaw Height (In.) 1
  • Material Die Cast Aluminum
  • Jaw Length (In.) 3
  • Throat Depth (In.) 2-1/2
  • Type 90 Degrees Clamp
  • Function Clamping device for 90 Degrees corner joints. A saw guide for 45 Degrees mitre cuts and workbench vise. Assembly aid for the alignment and clamping of parts for nailing, welding, and screwing.
  • Spindle Ergonomic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list