ALEX PLUS AC LATEX CAULK WHT 300ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ALEX PLUS AC LATEX CAULK WHT 300ML

DAP

Web Price : $4.24 / EACH

Compliance and Restrictions

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # DAP74250
  • Mfr. Model # 74250
  • UNSPSC # 31201600
  • CATALOGUE PAGE # 1563
  • Shipping Weight 1.14 lbs

Technical Specs

  • Application Interior and Exterior
  • Colour White
  • Item Alex Plus Ac Latex Caulk What 300mL
  • For Use With Caulking and Sealing Around Windows, Doors, Siding, Pipes, Vents, Trim and Molding
  • Begins to Harden 30 min.
  • Size 300mL
  • Dry Time 30 min.
  • VOC 38 g/L
  • Meets ASTM C834
  • Full Cure 24 hr.
  • Specific Gravity 1.67
  • Sealant Base Acrylic
  • Sealant Container Cartridge
  • Adhesive Grouping Caulk
  • Sealant Color Family Whites

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list