!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ALEX PAINTER'S ACRYLIC LATEX CAULK, FOR BASEBOARDS/TRIM, INTERIOR/EXTERIOR, WHITE, 300 ML

ALEX PAINTER'S ACRYLIC LATEX CAULK, FOR BASEBOARDS/TRIM, INTERIOR/EXTERIOR, WHITE, 300 ML

DAP

ALEX PAINTER'S ACRYLIC LATEX CAULK, FOR BASEBOARDS/TRIM, INTERIOR/EXTERIOR, WHITE, 300 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALEX PAINTER'S ACRYLIC LATEX CAULK, FOR BASEBOARDS/TRIM, INTERIOR/EXTERIOR, WHITE, 300 ML

ALEX PAINTER'S ACRYLIC LATEX CAULK, FOR BASEBOARDS/TRIM, INTERIOR/EXTERIOR, WHITE, 300 ML

DAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DAP73630
  • Mfr. Model # 73630
  • UNSPSC # 31201600
  • CATALOGUE PAGE # 1884
  • Shipping Weight 1.133 lbs

Product Details

This Alex painter's acrylic latex caulk is for caulking and sealing around baseboards, trim, and other areas to be painted. This white caulk has a dry time of 30 minutes and fully cures in 24 hours. Meant for interior and exterior use, this caulk has a specific gravity of 1.63. Each 300-millilitre cartridge meets ASTM C834 standards.

Technical Specs

  • Item Caulk
  • Container Size 300 mL
  • Resistance Properties Mildew Resistant, Mould Resistant
  • Full Cure Time 1 day
  • Minimum Performance Temperature -20 Degrees F
  • For Use On Surface Material Brick, Drywall, Metal, Most Common Building Materials, Painted Surfaces, Wood
  • Maximum Application Temperature 100 Degrees F
  • Sealant Base Acrylic Latex
  • Series ALEX
  • Application Baseboards, Corner Joints, Door Frames, Moulding, Siding/Trim, Window
  • Container Type Cartridge
  • Standards ASTM C834
  • Maximum Performance Temperature 180 Degrees F
  • Working Time 30 min
  • Flash Point 100 Degrees C
  • Minimum Application Temperature 40 Degrees F
  • Specific Gravity 1.63

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list