ALARM COMB SMOKE AND CO HARDWIRED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ALARM COMB SMOKE AND CO HARDWIRED

KIDDE

Web Price : $91.60 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # PRY900-0133
  • Mfr. Model # 900-0133
  • UNSPSC # 41113117
  • CATALOGUE PAGE # 2747
  • Shipping Weight 0.93 lbs

Product Details

Talking Combination Smoke and CO Alarms. Smoke and Carbon Monoxide Alarm 120 V Hardwire.

Technical Specs

  • Item Hardwire Smoke and Carbon Monoxide Talking Alarm
  • Depth 1-1/2"
  • Battery Backup 5 yr.
  • Features Ionization Technology, 120V AC Direct-Wire, Test/Reset Button, Hush(R) Button, Talking Alarm, 2-in-1 unit
  • Height 6"
  • Includes N/A
  • Operating Temp. 4.4 Degrees C - 37.8 Degrees C
  • Width 6"
  • Digital Readout No
  • Manufacturers Warranty Length 5 yr.
  • Hush Button Yes
  • Power Source 120 V AC, 60 Hz, 60 mA max per alarm
  • Test Button Yes
  • Standards UPC: 0-47871-00133-0
  • Diameter 6"
  • Locking Pin No
  • Audible Alert 85 dB

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list