ALARM CO DIGITAL W/BATTERY BACK UP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ALARM CO DIGITAL W/BATTERY BACK UP

KIDDE

Web Price : $74.87 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # PRY900-0076-05
  • Mfr. Model # 900-0076-05
  • UNSPSC # 41113117
  • CATALOGUE PAGE # 2747
  • Shipping Weight 1.04 lbs

Product Details

Digital AC Plug-In Carbon Monoxide (CO) Alarm with 9 V Battery Back-up. The premium choice for use as a primary alarm with digital readout of CO levels.

Technical Specs

  • Item 120V AC Plug-in Carbon Monoxide Alarm
  • Battery Backup 9 V Battery Backup
  • Depth 4.5cm
  • Features Digital Display, Peak Level Memory, Test/Reset Button, AC Plug-in Operated, 9V Battery Backup, End of Life Notification
  • Includes 9V Battery Back-up
  • Height 15.7 cm
  • Operating Temp. 4.4 Degrees C - 37.8 Degrees C
  • Width 9.4 cm
  • Digital Readout Yes-Continious Display of CO Levels
  • Hush Button No
  • Power Source 120 V AC, 60 Hz, 60 mA max per alarm, 9V battery backup
  • Test Button Yes
  • Manufacturers Warranty Length 10 yr.
  • Standards CAN/CSA 6.19-01
  • Diameter 12 cm
  • Locking Pin No
  • Audible Alert 85 dB at 10 ft.
  • Detection Method Electrochemical
  • Interconnection Capability No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list