!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
ALARM CO BASIC 120V W/BAT BACK-UP

ALARM CO BASIC 120V W/BAT BACK-UP

KIDDE

ALARM CO BASIC 120V W/BAT BACK-UP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALARM CO BASIC 120V W/BAT BACK-UP

ALARM CO BASIC 120V W/BAT BACK-UP

KIDDE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRY900-0215-005
  • Mfr. Model # 900-0215-005
  • UNSPSC # 41113117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs
Suggested Replacement Product
CARBON MONOXIDE ALARM, 120 VAC, 4.4 ° C TO 37.8 ° C, 1 37/64 X 4 11/16 X 1 1/2 IN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.27 / EACH

EHC: EHC :

Product Details

Carbon monoxide alarm features a loud 85 decibel alarm and plug-in directly to your AC house current. Basic unit featuring a test/reset button only.

Technical Specs

  • Item 120V AC Plug-in Carbon Monoxide Alarm
  • Interconnection Capability No
  • Audible Alert 85dB at 10 ft.
  • Height 9.8 cm
  • Width 12.7 cm
  • Battery Backup 9V Battery Backup
  • Hush Button Yes
  • Locking Pin No
  • Standards CAN/CSA 6.19-01
  • Manufacturers Warranty Length 10 yr.
  • Detection Method Electrochemical
  • Power Source Three (3) AA batteries
  • Diameter 12.7cm
  • Depth 4.3cm
  • Digital Readout No
  • Features Test/Reset Button, Tamper Resist Feature, Low Battery Hush(R), AC Plug-in Operated, 9V Battery Backup, End of Life Notification
  • Test Button Yes
  • Operating Temp. 4.4 Degrees C - 37.8 Degrees C
  • Includes 9V Battery back-up

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list