!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR NIBBLER, 21.2 CFM

AIR NIBBLER, 21.2 CFM

SPEEDAIRE

AIR NIBBLER, 21.2 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR NIBBLER, 21.2 CFM

AIR NIBBLER, 21.2 CFM

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $235.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGF3CRJ8
  • Mfr. Model # 3CRJ8
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.24 lbs

Product Details

Pneumatic Nibbler, Gen. Duty, 2600 Strokes per Minute, 18 Gauge Thickness, 3.0 Avg. CFM at 15 Sec. Run Tm., 21.2 CFM at Full Ld., Req. Press. 90 PSI, Air Inlet NPT 1/4 In, Min Hose 3/8 In, L 7 5/8 In, Cutting Radius 2 3/4 In, Aluminum Housing Type, Lever

Technical Specs

  • Item Air Nibbler
  • Capacity Stainless Steel 18 ga
  • Maximum Material Thickness 18 ga (Steel)
  • Minimum Strokes per Minute 2,600 stroke/min
  • Air Inlet 1/4" NPT
  • Air Inlet Type 1/4 in NPT Male
  • Air Pressure 90 psi
  • Power Source Air Powered
  • Features Easily Replaceable Blades
  • Housing Material Aluminum
  • Number of Pieces 1
  • Speed Setting Single Speed
  • Overall Length 7 5/8 in
  • Application General Industry or Automotive Repair
  • Tool Weight 2.2 lbs.
  • Lever Location Bottom
  • Capacity Steel 18 ga
  • Maximum Strokes per Minute 2,600 stroke/min
  • Air Consumption 21.2 cfm
  • Air Inlet Size NPT
  • Air Inlet Gender 1/4 in
  • Min. Hose Size 3/8"
  • Duty Rating General
  • Handle Type Pistol Grip
  • Includes 4.5 mm Adjustable Die Guide and Spare Punch
  • Maximum Motor Speed 2,600 RPM
  • Minimum Cutting Radius 3/4 in
  • Sound Level 87 dBA
  • Throttle Type Trigger

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list