AIR FRESHENER DISPENSER,WALL,FAN AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

AIR FRESHENER DISPENSER,WALL,FAN AIR

RUBBERMAID

Web Price : $4.33 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG52JR31
  • Mfr. Model # 1793548
  • UNSPSC # 47131706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Dispenser Includes Dispenser Only
  • Coverage 6000 cu. ft.
  • Colour Silver
  • Fragrance Dispenser Only
  • Width 2-3/4"
  • Refill Type Cartridge
  • Product Series TCELL(TM)
  • Dispensing Method Fan Air
  • Features TCell Odor Control System is Orientation Independent and Spill Resistant. Fragrance Sold Separately
  • Cleaner Chemical Product Grouping Air Freshener Dispensers
  • Item - Air Freshener Dispensers Continuous Air Freshener Dispenser
  • Power Method No Power Source Required
  • Dispenser Mounting Wall
  • Length 2-3/4"
  • Height 5-1/2"
  • Scent Release Settings Continuous
  • Refill Life 60 days
  • Cleaner Form Oil
  • Item Oil Based Air Freshener Dispenser

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list