AIR FRESHENER DISPENSER,WALL,FAN AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

AIR FRESHENER DISPENSER,WALL,FAN AIR

RUBBERMAID

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG48RF50
  • Mfr. Model # 1972664
  • UNSPSC # 47131706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs
Compare

Technical Specs

  • Features TCell 2.0 Odor Control System is Orientation Independent and Spill Resistant. Fragrance Sold Separately. Brushed Chrome Finish.
  • Height 4-3/32"
  • Length 4-3/32"
  • Coverage 6000 cu. ft.
  • Dispenser Mounting Wall
  • Power Method No Power Source Required
  • Dispensing Method Fan Air
  • Cleaner Form Oil
  • Dispenser Includes Dispenser Only
  • Scent Release Settings Continuous
  • Colour Silver
  • Item Metered Air Freshener Dispenser
  • Width 2-3/8"
  • Fragrance Dispenser Only
  • Refill Type Cartridge
  • Cleaner Chemical Product Grouping Air Freshener Dispensers
  • Refill Life 45 days
  • Product Series TCELL(TM)
  • Item - Air Freshener Dispensers Continuous Air Freshener Dispenser

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list