!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR FRESHENER, GLADE, AEROSOL, CLEAN LINEN, 391 G

AIR FRESHENER, GLADE, AEROSOL, CLEAN LINEN, 391 G

GLADE

AIR FRESHENER, GLADE, AEROSOL, CLEAN LINEN, 391 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR FRESHENER, GLADE, AEROSOL, CLEAN LINEN, 391 G

AIR FRESHENER, GLADE, AEROSOL, CLEAN LINEN, 391 G

GLADE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # JNS682277
  • Mfr. Model # 682277
  • UNSPSC # 53131620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.088 lbs

Product Details

Eliminate bad odours with this fast-acting aerosol spray. Leave a lasting clean linen scent in the air or in fabrics such as rugs, carpets, and upholstery. This spray can contains 391 grams.

Technical Specs

  • Item Room Spray
  • Fragrance Clean Linen
  • Container Size 13.8 oz
  • Air Freshener Form Liquid
  • Surfaces for Use On Air
  • Ready to Use/Concentrated Ready to Use
  • Net Weight 13.8 oz
  • Product Series SCJP
  • VOC Content 20%
  • Cleaner Chemical Product Grouping Air Fresheners
  • Container Type Aerosol Spray Can
  • Recommended Dilution Ready to Use
  • Colour Clear
  • Primary Chemical None
  • Features Air Freshening
  • NSF Rating Not Rated
  • Standards TSCA Compliant

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list