ADVENTURERPRO 62GX0.1MG INCAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

ADVENTURERPRO 62GX0.1MG INCAL

OHAUS

http://catalogue.grainger.ca/2017?hybris=true
  • Item # OHAAV64C
  • Mfr. Model # AV64C
  • UNSPSC # 41111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.5 lbs
Compare

Product Details

The OHAUS Adventurer(TM) Pro counts, it sums, it holds and delivers traceable results.

Technical Specs

  • Scale Sub-Category Analytical Balance
  • Digital/Mechanical Digital
  • Scale Display LCD
  • Application Modes Weighing, Animal, Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
  • Item Pro Analytical Precision Balance Scale
  • Scale Connection Ports RS-232, Optional 2nd RS-232, USB
  • Standards OIML F1, ASTM CL 2
  • Scale Item Platform Bench Scale
  • Capacity 65g
  • Weighing Surface Width 3-1/2"
  • Housing Material ABS Plastic
  • Power Unit AC Adapter or (4) AA Batteries
  • Platform Material Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list